Beli makita circular saw di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Electronic Circular SawDeskripsi:Electronically controlled soft start [smooth start] with high brightness LED lightatribut:
- Cable Length (m): 5
- Carbon Brush Nominal Number: 408
- Color: Blue
- Current (A): 12
- Included Accessories: Tipped saw (55T A-48535), box wrench 10 parallel ruler
- Inner Diameter of Saw Blade (Φmm): 20
- Main Unit Dimensions (LxWxH) (mm): 273x228x242
- Maximum Cutting Depth at 45° (mm): 46
- Maximum Cutting Depth at 90° (mm): 66
- Maximum Depth of Cut (at 5°) (mm): 55.5
- Outer Diameter of Saw Blade (Φmm): 165 (Usable blade diameter 155 to 165)
- Power Consumption (W): 1150
- Power Input (V): Single phase 100
- Rotation Speed (rpm): 4100
- Makita Circular Sawatribut:
- Application: Dust collector can be connected, with light
- Cable Length (m): 5
- Carbon Brush Nominal Number: 322
- Color: Blue
- Current (A): 12
- Included Accessories: Laser double slit tip saw 52T (A-5227), box wrench 10 (782223-9), parallel ruler
- Inner Diameter of Saw Blade (mm): 20
- Maximum Cutting Depth (mm): 37 (at 45°)
- Maximum Cutting Depth at 90° (mm): 57
- Outer Diameter of Saw Blade (mm): 147
- Overall Length (mm): 269
- Power Consumption (W): 1140
- Power Input (V): Single phase 100
- Rotation Speed (rpm): 5500
- Makita Mesin Gergaji Bundaratribut:
- UNSPSC: 31160000
- KRISBOW Mesin Gergaji Bundaratribut:
- Blade Size (mm): 185
- Dimensions (LxWxH) (cm): 35x26x25
- Input Power (W): 1300
- Max Cutting Depth 45°(mm): 40
- Max Cutting Depth 90°(mm): 65
- No Load Speed (rpm): 5000
- BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)atribut:
- K3L License: Yes
- Makita Sliding Circular Saw (Mesin Gergaji Miter)Deskripsi:sliding circular sawatribut:
- Power Input (V): Single phase 100
- Makita Cordless Circular Saw (Mesin Gergaji Bundar Baterai)Deskripsi:A small and light hand-held circular saw for smalljobs. A speed of 1 500 min-1, and blade diameter of85 mm that offers a maximum cutting depth of 25.5mm. Dust removal function helps keep cut linevisible.Include:Battery BL1041BBattery Charger DC10WDatribut:
- Maximum Cutting Capacity (mm): 0 degree: 25.5 (1\");45 degree: 16.5 (5/8\")
- Blade Diameter (mm): 85
- No Load Speed (rpm): 1500
- Dimensions (LxWxH) (mm): 313x170x155 (12-3/8\"x6-11/16\"x6-1/8\")
- Voltage (V): 12
- Maximum Cutting Depth at 90° (mm): 25.5 (at 90°)
- Bore Diameter (mm): 15
- Bore Size (Arbor Diameter) (mm): 15
- Capacity (mm): 16,5 (at 45°)
- Maximum Bevel Range (°C): 0 / 45 (Left)
- Maximum Cutting Depth at 45° (mm): 16.5
- Noise Uncertainty (K Factor): 3 dB(A)
- Sound Pressure Level (LpA): 86 dB(A)
- Vibration Level Cutting Wood (m/s²): ≤ 2,5
- Vibration Uncertainty (K Factor), Cutting Wood (m/s²): 1,5
- Makita Mesin Potong Kayu 7inchatribut:
- Blade Diameter (mm): 185
- Dimensions (mm): 284x231x243
- Power Supply Cord (m): 2
- Carbon Brush No.: 303
- Double Insulation: Yes
- Free Blade: 7\"x40 Teeth
- Max cutting capacity at 45° (mm): 44
- Maximum Cutting Capacity (mm): 66
- No Load Speed (rpm): 4900
- Rate Input Power (W): 1050
- METABO Circular SawDeskripsi:-Light, compact circular saw for universal construction site use -Grip area with non-slip soft-grip surface -Clearly visible cutting indicator for precise sawing after initial cut -0 degrees position re-adjustable for highest cutting precision -Extraction possibility by means of connecting an all-purpose vacuum cleaner
- DEWALT Circular Saw BladeDeskripsi:Wood-cutting circular saw blades make rip cuts, cross cuts, miter cuts, and combination cuts in clean wood and are used in construction, woodworking, and carpentry applications.
- TRUSCO Carbide Tip Saw Blade for Aluminium (Mata Gergaji Bundar)Deskripsi:-A tipped saw that uses a high precision base metal and has a flexible tip so it is hard to chip even with unstable work.-A tipped saw for professionals that is long life and high work efficiency.-Aluminum building materials in general such as aluminium sashes and aluminum siding, non-iron metals(copper, brass, light alloys, etc.)atribut:
- Base Metal Materials: Tool Steel
- Tip Material: Carbide
- Purpose of Use: Aluminium Building Materials in General Such as Aluminium Sashes and Aluminium Siding, Non-Iron Metals (Copper, Brass, Light Alloys, Etc.)
- Makita SDS Plus Hammer Drill Bit Set (Mata Bor Beton)Deskripsi:Drill bit for use with models that accept SDS-PLUS shanks. The bits centreing 2 Cutter tip helps with precise starts. The durable flutes of the bit remove the dust giving smooth and fast drilling experience.
- BOSCH EXPERT Wood Corded Circular Saw Blade for Handheld Circular Saw (Mata Gergaji Bundar)atribut:
- Hook Angle (°) (α): 15
- Tooth Shape: ATB
Daftar Harga makita circular saw Terbaru November 2026
| Makita Mesin Gergaji Bundar | Rp3.499.900 |
| Makita Electronic Circular Saw | Rp8.999.900 |
| Makita Circular Saw | Rp9.999.900 |
| Wipro Mitre Saw Machine | Rp1.899.900 |
| Makita Mesin Gergaji Bundar | Rp5.199.900 |
| KRISBOW Mesin Gergaji Bundar | Rp1.799.900 |
| BOSCH Circular Saw Machine Hand Held (Gergaji Mesin) | Rp1.799.900 |
| Makita Sliding Circular Saw (Mesin Gergaji Miter) | Rp24.999.900 |
| Makita Cordless Circular Saw (Mesin Gergaji Bundar Baterai) | Rp3.199.900 |
| Makita Mesin Potong Kayu 7inch | Rp1.499.900 |
Data diperbarui pada 22/11/2026 (Harga belum termasuk PPN)

























































































































































/P101518299-1.jpg)
/nkP114725848-1.jpg)
/06P111519006-1.jpg)

/34P110482112-1.jpg)

/pgP101518916-3.jpg)


/P103024716-5.jpg)
/b0P111238396-1.jpg)
/18P101003044-2.jpg)
/P101003043-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)